Shop All Tool Chests & Cabinets
Stanley
Tool Chest, 4 Drawer, Black
Mfr # STST22643BK
Zoro # G908331876
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST22643BK
- Zoro # G908331876
- UPC # 721615311991
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 4 |
Color | Black |
Description
This 26 in wide fourdrawer tool chest is constructed of allsteel for strength and durability It has four, 50 lb load capacity, fullextension ballbearing drawer slides and a keyed internal locking system to safeguard tools Gas struts also provide easy lid opening and closing Recommended with this unit is our 100 Series 26 in W twodrawer middle chest STST22621BK and 100 Series 26 in W fourdrawer rolling cabinet STST22742BK, sold separately Look no further than our 100 Series Metal Tool Storage line for your home garage tool storage and organization needs Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets and mobile workbenches, all made of 20 to 24 ga steel with black steel drawer trims
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Stud and Joist Drill Kit, 60V (DCD471X1)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 3/8 in.-1-1/8 in. SAE, Black Oxide Finish17-Piece (1300-SS-03)
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black (020800R)
- STANLEY Tool Chest, 2 Drawer, Black (STST22621BK)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- STANLEY Stanley 300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black (STST25291BK)
- STANLEY Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest (029025R)
- HUOT Tool Pouch, Tool Holder, Gold, Steel (23870)
- Stanley Tool Chests & Cabinets