Shop All Tool Chests & Cabinets
Stanley
Tool Chest, 4 Drawer, Black, 26 in W
Mfr # STST22643BK
Zoro # G008445503
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST22643BK
- Zoro # G008445503
- UPC # 721615311991
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 4 |
Color | Black |
Description
This 26in wide 4 drawer tool chest is constructed of all steel for strength and durability. It has four, 50 lbs load capacity, full extension ball bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit is our 100 series 26inw 2 drawer middle chest stst22621bk and 100 series 26inw 4 drawer rolling cabinet stst22742bk, sold separately. Look no further than our 100 series metal tool storage line for your home garage tool storage and organization needs. Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets, and mobile workbenches, all made of 20-24 ga steel with black steel drawer trims. The product has a limited warranty of 3 year. This product is features and benefits: full-extension ball-bearing drawer slides for smooth operation four 50 lbs load capacity drawers gas struts provide easy lid opening and closing keyed internal locking system safeguards tools two recessed side handles for lifting capabilities full-width black steel drawer trim for grip all steel construction provides strength and durability3,663 in of storage includes: 1 tool chest 2 keys 1 user manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Holder, 3/8", 1/4", 11" (4935653)
- FREUD Forstner Bit, 1/2" dia. (PB-003)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- WESTWARD Combination Wrench, SAE, 1/4in Size (3XE93)
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black (020800R)
- STANLEY Stanley 300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black (STST25291BK)
- STANLEY Tool Chest, 2 Drawer, Black (STST22621BK)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- STANLEY Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest (029025R)
- STANLEY Stanley 037025H 50 Gallon Mobile Tool Chest (037025H)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Red, 41 in W (EX4106TCBKRD)
- Stanley Tool Chests & Cabinets