Shop All Tool Chests & Cabinets
Stanley
Tool Chest, 2 Drawer, Black
Mfr # STST22621BK
Zoro # G808331877
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST22621BK
- Zoro # G808331877
- UPC # 721615312004
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Item | Tool Chest |
Number of Drawers | 2 |
Color | Black |
Description
This 26 in wide twodrawer middle tool chest is constructed of all steel for strength and durability It has two 50 lb load capacity, fullextension ballbearing drawer slides and a keyed internal locking system to safeguard tools Recommended with this unit is our 100 Series 26 in W fourdrawer tool chest STST22643BK and 100 Series 26 in W fourdrawer rolling tool cabinet STST22742BK, sold separately Look no further than our 100 Series metal tool storage line for your home garage tool storage and organization needs Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets and mobile workbenches, all made of 20 to 24 ga steel with black steel drawer trims
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- HOUGEN 26MM X 50MM 12,000-Series Annular Cutter (12426)
- VERMONT GAGE Pin Gage, Minus, 0.242 In, Black (911224200)
- RIDGID Autofeed Assembly, Mfr. No. K-750/42007 (A-75)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- STANLEY Stanley 300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black (STST25291BK)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- STANLEY Stanley 037025H 50 Gallon Mobile Tool Chest (037025H)
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black (020800R)
- STANLEY Stanley 029025R 24 Gallon Heavy Duty Mobile Tool Chest (029025R)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- Stanley Tool Chests & Cabinets