Shop All Tool Boxes
Stanley
Tool Case, Plastic, Black, 13 in W x 12 in H
Mfr # DWST08203
Zoro # G203962874
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Handle
- Width 13 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # DWST08203
- Zoro # G203962874
- UPC # 76174703221
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 13 in |
Height | 12 in |
Details
Item | Tool Case |
Material | Plastic |
Color | Black |
Includes | Handle |
Primary Tool Box Color | black |
Storage Capacity | 1.953 cu. in. |
Locking System | Latches |
Primary Tool Box Material | Plastic |
Case Type | Hard Sided |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL AlwaysSharp® Refillable Carpenter Pencil (CP216)
- ALFA LAVAL Service Kit - Set Of Tools (MAB103)
- RIDGID Gear, Constant Speed First (33992)
- MILWAUKEE TOOL 2-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9633)
- STANLEY Tool Box, Black/Yellow, 12-1/2 in W (STST13331)
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 24 in W x 11-1/2 in D x 11 in H (024013S)
- STANLEY Series 2000 Tool Box, Plastic, Black/Yellow, 16 in W x 7 in D x 8 in H (016013R)
- STANLEY FATMAX Tool Box, Structural Foam, Black/Yellow, 18 in W x 9-1/2 in H (FMST18001)
- STANLEY Rolling Contractor Chest, Plastic, Black, 24 in W x 15 in D x 16-1/2 in H (033026R)
- WRIGHT TOOL Tool Box Red, Metal w/Insert (22)
- Stanley Tool Boxes