Shop All Tool Boxes
Stanley
TOOL BOX STNLY ES 16.25""
Mfr # STST16331
Zoro # G601701624
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST16331
- Zoro # G601701624
- UPC # 76174755176
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 16-1/4 in |
Details
Item | Tool Box |
Description
The Stanley stst16331 tool box is an excellent choice for the handyman, contractor or professional. It has a large capacity and comes with many storage options. The Stanley stst16331 Tool Box features a variety of storage spaces including drawers, trays and pegboard to keep your tools organized. This sturdy tool box will be just what you need to keep all your tools in one place while you work on projects around the house or job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (J4709LM)
- GARLAND MFG CO Size 2 Rawhide Hammer Face 12 Pr- Box (311-21002)
- KO-KEN Socket 36mm 12 Point 28mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4405M-36DU)
- BIG HORN Rafter Angle Square, 7 Inch, Aluminum (19578)
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- STANLEY Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments (029025R)
- STANLEY Tool Box, Black/Yellow, 12-1/2 in W (STST13331)
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- Stanley Tool Boxes