Shop All Lab Freezer Boxes & Racks
Stanley
TOOL BOX ORGNZR 22COMPART
Mfr # STST14114
Zoro # G001293378
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.87 in
- Width 8.93 in
- Length 13.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STST14114
- Zoro # G001293378
- UPC # 76174816815
- Country of Origin Israel
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 1.87 in |
Width | 8.93 in |
Length | 13.92 in |
Description
Stanley 14 in. Tool Box Organizer Multicolored
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- SUNEX HYD. SHOP STOOL (SU8516)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-100 ppb (K-7599)
- DIVERSIFIED BIOTECH Petri Stickers, 16 Sec Pie, 3" Dia, 36/pk, 36PK (247011-16)
- AK Wall-Mnt Hldr, 4Comp, 4-13/16x3-1/4x14-7/1 (50419)
- GLOBE SCIENTIFIC Freeze Box, 81 Place, Cardboard, PK96 (3091)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- NOSTREEK Glass Wax Cleaner 8Oz (NS-8)
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- COLE PARMER Slide-Out Freezer Rack, 2", 4x3 Array (247472)
- AK Organizer, 20Compmnts, 12x12x5In (50077)
- Stanley Lab Freezer Boxes & Racks