Shop All Tongue & Groove Pliers
Stanley
Tongue and Groove Pliers, 8 In.
Mfr # 84-522
Zoro # G3655057
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Jaw Style Curved Jaw
- Features Slip Resistant Tongue and Groove for Grasping and Turning
- Material Chrome Vanadium Steel
- Finish Glossy
- Jaw Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-522
- Zoro # G3655057
- UPC # 076174845228
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 8 in |
Jaw Width | 7/8 in |
Jaw Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
The Stanley 84-522 Tongue and Groove Pliers are designed to make gripping and turning easy. They feature a slip resistant tongue and groove, which is useful for gripping nuts, bolts, fasteners and more. The curved jaw allows you to work in tight spaces easily. These pliers also have an ergonomic handle that gives you extra comfort while working with them. Its jaws can open up to 1 1/4 in., making it versatile enough for different types of jobs. The chrome vanadium steel construction makes the pliers durable and sturdy. This Stanley 8" Tongue & Groove Plier is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-20 HSS Plug Hand Tap (DWTST9/16-20P)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- KANCA Drill Pres Vise 125 mm (DRL-125)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- STANLEY Tongue and Groove Pliers, 12-7/8 In. (84-507)
- STANLEY SLIP JOINT PLIERS 8"" (84-098)
- STANLEY FATMAX® Push-Lock™ Groove Joint Pliers – 10" (84-648)
- STANLEY TONGUE&GROOVE PLIERS 10"" (84-024)
- STANLEY Tongue and Groove Pliers, 12 In. (84-649)
- STANLEY TONGUE&GROOVE PLIERS 8"" (84-109)
- CHANNELLOCK 9 1/2 in V-Jaw Tongue and Groove Plier, Serrated (422)
- Stanley Pliers