Shop All Tongue & Groove Pliers
Stanley
Tongue and Groove Pliers, 12 In.
Mfr # 84-649
Zoro # G3603862
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Plier Jaw Style V-Jaw
- Features Induction Hardened Jaws Last Longer and Grip Better Than Non-Induction Hardened Jaws, Multipurpose Jaws Designed to Grasp Flat and Round Objects, Quick and Easy Adjustment in 17 Positions
- Material Alloy Steel
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-649
- Zoro # G3603862
- UPC # 076174846492
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Width | 7/8 in |
Jaw Length | 1 3/4 in |
Overall Length Range | 12 - 14 in |
Description
If you are looking for Tongue and Groove Pliers, the Stanley 84-649 12 In. set is the perfect choice. The pliers have a push button adjustment system which makes it easy to change jaw widths. Made of alloy steel, the jaws are v-shaped with a gloss finish for enhanced durability. They also have ergonomic handles for maximum comfort when gripping them. The Stanley Tongue and Groove Pliers come in a set of two, each measuring 12 in. in length with 1 3/4 in jaw length and 2 3/4 in max jaw opening respectively. With their adjustable jaws and ergonomic design, these Stanley Tongue & Groove Pliers will be your go to tool whenever you need to work on small or large projects that require gripping power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA ABB50B 9149 9MM Precision Black UltraSharp SnapOff Blades 50 Pack (9149)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----T5---21)
- DIABLO 1-7/8" Carbide Tipped Hole Saw (DHS1875CT)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- STANLEY FATMAX® Push-Lock™ Groove Joint Pliers – 10" (84-648)
- STANLEY Tongue and Groove Pliers, 8 In. (84-522)
- STANLEY SLIP JOINT PLIERS 8"" (84-098)
- STANLEY TONGUE&GROOVE PLIERS 10"" (84-024)
- STANLEY Tongue and Groove Pliers, 12-7/8 In. (84-507)
- STANLEY TONGUE&GROOVE PLIERS 8"" (84-109)
- WIHA Soft Grip Adjustable Push Button Pliers (32665)
- Stanley Tongue & Groove Pliers