Shop All Tongue & Groove Pliers
Stanley
Tongue and Groove Pliers, 12-7/8 In.
Mfr # 84-507
Zoro # G3743047
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Jaw Style Curved Jaw
- Features Induction Hardened Jaws Last Longer and Grip Better Than Non-Induction Hardened Jaws, One-Piece Rivet Design Improves Strength and Eliminates Retightening, Slip-Resistant Tongue and Groove Pliers Used for Grasping and Turning
- Material Chrome Vanadium Steel
- Finish Glossy
- Jaw Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-507
- Zoro # G3743047
- UPC # 076174845075
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 7/8 in |
Jaw Width | 7/8 in |
Jaw Length | 1 3/4 in |
Overall Length Range | 12 - 14 in |
Description
These Stanley Tongue and Groove Pliers are the perfect tool for gripping, turning and pulling in tight spaces. Featuring a slip resistant tongue and groove design, the pliers have curved jaws that can grasp or turn objects in hard to reach places. The jaws have a jaw width of 7/8 in., while the overall length is 12 in. It has an adjustment type of groove joint, which allows you to adjust the jaw size without tools. Made with chrome vanadium steel, these pliers also have a glossy finish. If you need tongs or grooved pliers for your next project, these Stanley Tongue and Groove Pliers are worth having on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch Set, Steel, 8 Piece (S565WB)
- MORSE Band Saw Blade Tension Gauge (005005)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- STANLEY TONGUE&GROOVE PLIERS 10"" (84-024)
- STANLEY Tongue and Groove Pliers, 12 In. (84-649)
- STANLEY SLIP JOINT PLIERS 8"" (84-098)
- STANLEY TONGUE&GROOVE PLIERS 8"" (84-109)
- STANLEY FATMAX® Push-Lock™ Groove Joint Pliers – 10" (84-648)
- CHANNELLOCK 9 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (420)
- PROTO 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J264SG)
- Stanley Tongue & Groove Pliers