Shop All TV Mounts & Stands
This Product is Discontinued
Stanley
Tilt TV Wall Mount, 37" to 65" Screen, 100 lb. Capacity (Discontinued)
Mfr # TLS-120T
Zoro # G1871801
This Product is Discontinued
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Max. Extension 0 in
- Tilting Angle (Deg.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # TLS-120T
- Zoro # G1871801
- UPC # 850912005040
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 37 to 65 |
Overall Height (In.) | 17 3/8 in |
Overall Depth (In.) | 1 in |
Overall Width (In.) | 1 1/2 in |
Depth | 1.4" |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 17 3/8 in |
Compatible Diagonal Screen Size Maximum | 70 in |
Compatible Diagonal Screen Size Minimum | 37 in |
Description
TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 100 lb, Material Steel, Overall Width 1 1/2 in, Mounting Location Wall, Overall Height 17 3/8 in, Overall Depth 1 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 12 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.