Shop All TV Mounts & Stands
Stanley
Tilt TV Wall Mount, 23" to 55" Screen, 65 lb. Capacity
Mfr # TMS-DS1113T
Zoro # G1871759
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Max. Extension 0 in
- Tilting Angle (Deg.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # TMS-DS1113T
- Zoro # G1871759
- UPC # 850912005255
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 23 to 55 |
Overall Width (In.) | 18 in |
Overall Height (In.) | 16 13/16 in |
Overall Depth (In.) | 1 in |
Overall Depth | 1 in |
Overall Width | 18 in |
Overall Height | 16 7/8 in |
Compatible Diagonal Screen Size Maximum | 55 in |
Compatible Diagonal Screen Size Minimum | 23 in |
Description
TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 80 lb, Material Steel, Overall Width 18 in, Mounting Location Wall, Overall Height 16 7/8 in, Overall Depth 1 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 23 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 12 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM207)
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- KINGSTON 64Gb Microsdxc Canvas Go Plus, SDCG3/64GB (SDCG3/64GB)
- UPG Sealed Lead Acid Battery, 6 V, 3.2Ah, UB632, F1 (Faston Tab) Terminal, AGM Type (D5695)
- STANLEY Fixed Ceiling Projector Mount Arm, 17 lb. Capacity (PJM-M2465C)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- STANLEY Fixed Large Wall Mount Shelf, 10 lb. Capacity (ATS-124)
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- STANLEY TV Mount (E0104748)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity (TMX-102FM)
- VIDEO MOUNT PRODUCTS Replacement Tile, Ceiling, White (YMOUNT)
- Stanley TV Mounts & Stands