Shop All TV Mounts & Stands
Stanley
Tilt TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity
Mfr # TMR-EC3103T
Zoro # G1871740
original price:
$21.47
15% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tilt
- Color Black
- Construction Steel
- Max. Extension 0 in
- Tilting Angle (Deg.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # TMR-EC3103T
- Zoro # G1871740
- UPC # 850912005231
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 13 to 37 |
Overall Depth (In.) | 1 1/16 in |
Overall Height (In.) | 6 1/8 in |
Overall Width (In.) | 1 1/2 in |
Overall Height | 6 1/8 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 3/4 in |
Compatible Diagonal Screen Size Maximum | 37 in |
Compatible Diagonal Screen Size Minimum | 37 in |
Description
TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 40 lb, Material Steel, Overall Width 1 1/2 in, Mounting Location Wall, Overall Height 6 1/8 in, Overall Depth 1 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 37 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 10 Degrees , VESA Pattern 100x100, 200x100, 200x200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lenovo Thinkpad X1 Carbon 2017 (THINKPAD X1 CARBON 2017 LENOVO)
- DRI MARK Counterfeit Detector UV Pen, Black (DRI351B1)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- MIGHTY MAX BATTERY ML3-12 - 12V 3AH Replacement Battery for BP3-12 ES3-12 PS-1230 PW1203 (ML3-12106713)
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- STANLEY Fixed Ceiling Projector Mount Arm, 17 lb. Capacity (PJM-M2465C)
- STANLEY Full Motion TV Wall Mount, 37" to 90" Screen, 130 lb. Capacity (TLX-DS3105FM)
- STANLEY TV Mount (E0104748)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- STANLEY Fixed TV Wall Mount, 40" to 65" Screen, 110 lb. Capacity (TLS-210S)
- ALLSOP Steel Monitor Stand, 30 lb. Capacity, Black (ASP30336)
- Stanley TV Mounts & Stands