Shop All Screwdrivers
Stanley
Tether Ready Non-Magnetic Slotted Screwdriver 3/16 in Round
Mfr # 66-163-A
Zoro # G2770883
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-163-A
- Zoro # G2770883
- UPC # 076174808261
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 3 in |
Overall Length | 6 3/4 in |
Handle Length | 3 3/4 in |
Shank Diameter | 0.25 in |
For Fastener Size | 1/4 in |
Description
The Stanley 66-163-A Tether Ready Non-Magnetic Slotted Screwdriver is the ideal tool for those who need a screwdriver with quick and easy blade changes. The twist resistant blade will prevent screws from slipping out of place. Hex bolsters allow you to use a wrench for added torque, making it easier to tighten or loosen bolts and nuts. This slotted screwdriver has an overall length of 6 3/4 in., handle length of 3 3/4 in., tip size of 3/16 in., shank length of 3 in., and shank material of alloy steel. This Stanley Tether Ready Non-Magnetic Slotted Screwdriver is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X10)
- GREENLEE Drill and Tap Bit, HSS, 1/4-20 (LDTAP1/4-20)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499868)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- STANLEY General Purpose Phillips Screwdriver #3 Round (65-903)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-174-A)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-100-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round with Hex Bolster (66-011-A)
- STANLEY Stanley STHT60786 Phillips 2 x 4 Screwdriver (STHT60786)
- STANLEY General Purpose Slotted Screwdriver 5/16 in Round (66-166-A)
- WIHA Slotted Screwdriver with Precision Handle, 2.5 x 50mm (96025)
- Stanley Screwdrivers and Nutdrivers