Shop All Straight Flute Taps
Stanley
Tapset3Pc7/16-20
Mfr # 2640
Zoro # G6128833
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 2640
- Zoro # G6128833
- UPC # 42526026409
- Country of Origin Unknown
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tapset3Pc7/16-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- ASIMETO 1/2 -3/4 Asimeto 12" Telescoping Gauge (7487023)
- SUNEX 3/4" Drive Impact Socket 6 (45061)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- STANLEY 9/16-18 Taper Tap (1349)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- KIPP Tube Clamp With Foot M=90 G=90 L=70 Aluminum, For Round Tubes, Comp: Steel, A=1.5" (K0477.5D2)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-21)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Imperial, 1187 Thread, Bottoming Chamfer, 4 Flutes, HSS, Br (T/A54967)
- Stanley Straight Flute Taps