Shop All Tape Measures
Stanley
Tape Measure, Steel, 1 in W blade, 30 ft
Mfr # STHT30819S
Zoro # G010914196
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Blade Material Steel
- Case Material ABS Plastic
- Case Color High-Visibility Orange
- Tip Style Nonmagnetic Single Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STHT30819S
- Zoro # G010914196
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length - SAE | 30 ft |
Case Length | 3 3/8 in |
Blade Length - Metric | 9.14 m |
Standout Length | 7 ft |
Details
Blade Material | Steel |
Case Material | ABS Plastic |
Case Color | High-Visibility Orange |
Item | Tape Measure |
Tip Style | Nonmagnetic Single Hook |
Lock Type | Lever |
Case Type | Closed |
Blade Coating | Clear |
System of Measurement | SAE |
Numeric Format | Fractional |
Zero Point Location | Hook End |
Blade Return Type | Manual |
Graduation Marks | 1/16 in |
Graduation Units | Inches |
Numeric Marks | Fractions, Inches |
Blade Type | Single-Sided |
Description
Tape Measure, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 9.14 m, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 3/8 in, Lock Type Lever, Graduation Units Inches, Numeric Marks Fractions, Inches, Standout Length 7 ft, Case Type Closed, Blade Coating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (421606)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Pin (21EP1)
- TEKTON 1/2 Inch Drive x 13 mm 6-Point Socket (SHD22113)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #67 (44337)
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- STANLEY 16 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-716)
- STANLEY 40 ft. Tape Measure (33-740L)
- STANLEY 12 ft Tape Measures, 1/2 in Blade (STHT30810)
- STANLEY 3 ft Tape Measure, 1/4 in Blade (39-130)
- STANLEY STANLEY 25FT CONTROL LOCK TAPE (STHT37244)
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- Stanley Measuring and Layout Tools