Shop All Tape Measures
Stanley
Tape Measure, 30ft.
Mfr # STHT30830L
Zoro # G903753406
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1/16 in
- Blade Width 1 in
- Lock Type Lever
- Case Type Closed
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT30830L
- Zoro # G903753406
- UPC # 076174308303
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 30 ft |
Blade Length - SAE | 30 ft |
Details
Graduations | 1/16 in |
Lock Type | Lever |
Case Type | Closed |
Blade Material | Steel |
Tip Style | Nonmagnetic Single Hook |
Case Material | ABS Plastic with Rubber Grip |
Blade Coating | Clear |
Features | Corrosion-Resistant |
Graduation Type | in/ft |
Case Color | Black, Yellow |
Measurement Type | SAE |
Item | Tape Measure |
Zero Point Location | Hook End |
Graduation Units | Feet, Inches |
Numeric Format | Fractional |
Graduation Marks | 1/16 in |
System of Measurement | SAE |
Description
Tape Measure, Features Corrosion-Resistant, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 in, Case Color Black, Yellow, Lock Type Lever, Graduation Units Feet, Inches, Case Type Closed, Belt Clip Not Applicable, Blade Coating Clear, Numeric Format Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24T)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- POWERBUILT 1/4"X3/8" Dual Drive Little Ratchet Handle (940931)
- STANLEY FMHT36325S Tape Measure, 25 ft L Blade, 114 in W Blade, Steel Blade, ABS Case, BlackYellow Case (FMHT36325THS)
- STANLEY 5 m Tape Measure, 3/4 in Blade (33-158)
- STANLEY PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-116)
- STANLEY 30 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-730)
- STANLEY Tape Measure, Inch/Engineer's Scale, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade (33-272)
- STANLEY DECFRACT TAPE RULE (33-272)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- Stanley Measuring and Layout Tools