Shop All Tape Measures
Stanley
Tape Measure, 25ft L., SAE, Orange
Mfr # STHT30818S
Zoro # G503076189
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 1/16 in
- Case Color High-Visibility Orange
- Blade Coating Clear
- Rewind Type Automatic
- Case Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT30818S
- Zoro # G503076189
- UPC # 076174308181
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Case Depth | 3 1/2 in |
Blade Length - SAE | 25 ft |
Case Length | 5 7/8 in |
Case Height | 2 in |
Description
Tape Measure, Features Corrosion-Resistant, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, Tip Style Magnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color High-Visibility Orange, Case Length 5 7/8 in, Lock Type Automatic, Graduation Units Feet, Inches, Case Type Closed, Blade Coating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33116)
- RIDGID Pin and Clip Set, PK5 (34780)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- KNIPEX 10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip (85 01 250 US)
- STANLEY DeWalt ToughSeries 25 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36925S)
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (33-115)
- STANLEY STANLEY 16FT CONTROL LOCK TAPE (STHT37243)
- STANLEY 50 ft Tape Measures, 3/8 in Blade (34-103)
- STANLEY 5 m Tape Measure, 3/4 in Blade (33-158)
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- Stanley Measuring and Layout Tools