Shop All Squares, Bevels, and Stair Gauges
Stanley
T-Bevel with Tough Plastic Handle – 8"
Mfr # 46-825
Zoro # G7471651
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel Blade, ABS Handle
- Body Size 8 in
- Tongue Size 5-1/2 in
- Finish Silver and Black
- Features Built-In Blade Lock for Transferring Angles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 46-825
- Zoro # G7471651
- UPC # 076174468250
- Country of Origin Multiple
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 8 in |
Tongue Size | 5-1/2 in |
Base Length | 5 1/2 in |
Blade Length | 8 in |
Details
Item | T-Bevel |
Material | Stainless Steel Blade, ABS Handle |
Finish | Silver and Black |
Features | Built-In Blade Lock for Transferring Angles |
Number of Pieces | 1 |
Blade Material | Stainless Steel |
Square Color | Black, Silver |
System of Measurement | SAE |
Edge Style | Beveled |
Base Material | Plastic |
Square Type | T-Square |
Description
T-Bevel, Base Length 5 1/2 in, Includes -, Blade Length 8 in, Blade Material Stainless Steel, Base Material Plastic, System of Measurement SAE, Square Type T-Square, Edge Style Beveled, Features Built-In Blade Lock for Transferring Angles, Finish Silver and Black, Square Color Black, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Vise Jaw Grips, M5 Screw, 1/2in, PK2 (33050)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 3/8 Male (EX-370-2)
- KRAFT TOOL Stainless Steel Venetian Trowel, 8" x 3 (PL627PF)
- STANLEY Quick Square, ABS, 10 1/4 x 6 7/8, Yellow (46-060)
- STANLEY Rafter Square, Steel, 24 x 16 (45-910)
- STANLEY Stanley 46-071 Premium Quick Square® Layout Tool, 6-7/8" (46-071)
- STANLEY Stanley Works Tools 45500 Carpenters Square Steel (45500)
- STANLEY Square, ABS, Yellow, 7 In, Graduations 8ths (STHT46010)
- STANLEY Try/Miter Square, Alum, 8 x 5 1/8 (46-502)
- SWANSON TOOL 16" x 24" Aluminum Carpenter Square (TA123)
- Stanley Squares, Bevels, and Stair Gauges