Shop All Stud Finders
Stanley
Stud Sensor, Electronic, 3/4 In, LED
Mfr # 77-050
Zoro # G4561636
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Scan Depth 3/4 in
- Scans Drywall, Wood, Paneling, and Other Wall Materials
- Size 9 in
- Scan Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 77-050
- Zoro # G4561636
- UPC # 076174770506
- Country of Origin China
- Category Stud Finders
Dimensions
Scan Depth | 3/4 in |
Size | 9 in |
Scan Depth (In.) | 2 |
Overall Width | 5 1/4 in |
Scan Depth for Ferrous Metal - Maximum | 1/4 in |
Overall Height | 9 in |
Scan Depth for Wood - Maximum | 1/4 in |
Details
Item | Stud Sensor |
Type | Electronic |
Scans | Drywall, Wood, Paneling, and Other Wall Materials |
Features | Visual and Audible Indicators, Pocket-Size, Detects Wood/Metal Studs, LED Display |
Battery Type | 9V |
Stud Finder Type | Electronic |
Batteries Required | Batteries Required (Included) |
Materials Detected | Ferrous Metal, Non-Ferrous Metal, Wood |
Indication Method | Visual |
Display Type | LED |
Compatible Surface Material | Drywall |
Description
Stud Sensor, Overall Height 9 in, Batteries Required Batteries Required (Included), Overall Width 5 1/4 in, Materials Detected Ferrous Metal, Non-Ferrous Metal, Wood, Battery Type 9V, Scan Depth for Ferrous Metal - Maximum 1/4 in, Scan Depth for Wood - Maximum 1/4 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum Not Applicable, Scan Depth for Non-Ferrous Metal - Maximum Not Applicable, Display Type LED, Indication Method Visual, Stud Finder Type Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 x 9/16 Inch 45-Degree Offset Box End Wrench (WBE23313)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-646)
- BOSCH Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus (RC2104)
- FLEMING SUPPLY Fleming Supply 52 Piece 1/4, 3/8 and 1/2 Drive Socket Set SAE and Metric (769983NYI)
- STANLEY Electronic, Stud Sensor, 1-1/2 in. Depth (FMHT77407)
- STANLEY Stud Sensor, 3/4 In, Livewire Detection (STHT77406)
- HANGMAN Stud Finder, Magnetic Stud Finder (SF-1)
- CRAFTSMAN Hi-Vis Stud Sensor (CMHT77633)
- ZIRCON Studsensor, Contractor (61899)
- DEFENSEGUARD 61903 Stud Sensor Pro Deep-Scanning Stud Finder (DE107072)
- ZIRCON Multifunction Scanner, Stud Finder (65244)
- Stanley Stud Finders