Shop All Stud Finders
Stanley
Stud Sensor 200
Mfr # STHT77406
Zoro # G807204936
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Scan Depth 3/4 in
- Size 10 in
- Features Composite Housing, Audio Indicators, LED Display
- Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT77406
- Zoro # G807204936
- UPC # 76174777208
- Country of Origin China
- Category Stud Finders
Dimensions
Scan Depth | 3/4 in |
Size | 10 in |
Details
Item | Stud Sensor |
Type | Electronic |
Features | Composite Housing, Audio Indicators, LED Display |
Color | Yellow/Black |
Battery Required | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Floor Scraper Replacement Kit (f (DMAMXCH1200RP)
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- MASON Pad, Anti Vibration, PK2 (4C976)
- STANLEY Stud Sensor, 3/4 In, Livewire Detection (STHT77406)
- STANLEY Electronic, Stud Sensor, 1-1/2 in. Depth (FMHT77407)
- STANLEY Stud Sensor, Electronic, 3/4 In, LED (77-050)
- ZIRCON MLTFNCT STUD FNDR 9V 3""D (63414)
- ZIRCON MetalliScanner m40 Metal/Stud Finder (62518)
- ZIRCONRPORATION StudSensor I65 OneStep (61961)
- BOSCH Wall Scanner, 4-3/4 In Depth, LCD (GMS 120)
- Stanley Stud Finders