Shop All Putty & Joint Knives, Spatulas, Scrapers
Stanley
Straight Edge Putty Knife, Wood Handle, 3"
Mfr # 28-543
Zoro # G1926878
original price:
$14.38
27% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material High Carbon Steel
- Blade Length 3 5/8 in
- Overall Length 7 1/2 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 28-543
- Zoro # G1926878
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 5/8 in |
Overall Length | 7 1/2 in |
Handle Length | 3 7/8 in |
Details
Blade Material | High Carbon Steel |
Color | Brown |
Includes | Handle |
Features | Hardened, tempered, taper-grounded and polished high-carbon blade designed for long life;Hardwood handle holds up against solvents such as paint thinners;Permanently fastened full tang blade. |
Number of Pieces | 1 |
Handle Material | Hardwood |
Blade Type | Straight Edge |
Item | Putty Knife |
Product Type | Putty Knife |
Description
Putty Knife, Blade Length 3 5/8 in, Blade Material High Carbon Steel, Blade Width 3 in, Handle Length 3 7/8 in, Handle Material Hardwood, Overall Length 7 1/2 in, Product Type Putty Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wood Chisel Set, 9 PC (4YR17)
- OSG Thread Mill, M1.6, Carbide, SS (3900498)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307729)
- PROTO Proto J000M 11 Blade Bent Feeler Gauge Set, 1/2" x 4-3/16" Blades (J000M)
- STANLEY PLANE 6-5/8""BLOCK STANLY (12-247)
- STANLEY Stanley 28-593 Window Scraper with 1 Blade (28-593)
- STANLEY Putty Knife, Stiff Blade, 1-1/4" (28-541)
- STANLEY Wall Scraper, Stiff Blade, Plstc Handle, 3" (28-139)
- STANLEY Stiff Putty Knife, 2" (28-142)
- STANLEY Putty Knife, Stiff, 1-1/2", Carbon Steel (28-141)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 5" (OX-P013212)
- Stanley Drywall and Plastering Tools