Shop All Plier Sets
Stanley
STNLY PLIERS SET 3PK 6""L
Mfr # 84-114
Zoro # G805998707
original price:
$25.75
7% off
new price: $23.89
/pk 3, $7.96/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-Nickel Steel
- Color Yellow and Black
- Insulated / Uninsulated Insulated
- Capacity 2 in
- Overall Thickness 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-114
- Zoro # G805998707
- UPC # 76174841145
- Country of Origin China
- Category Plier Sets
Dimensions
Handle Length | 5 in |
Jaw Tip Size (in) | 0.12 |
Details
Material | Chrome-Nickel Steel |
Color | Yellow and Black |
Insulated / Uninsulated | Insulated |
Capacity | 2 in |
Overall Thickness | 0.42 in |
Application | Grasping, Turning, Cutting Wire, and Hard to Access Spots |
Cutter Included | Yes |
Description
Stanley 3 pc Drop Forged Steel Pliers Set 6 in. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Socket Wrench Set, 10 pc. (31590)
- NORSEMAN BY VIKING DRILL AND TOOL 8 Piece 9-16" to 1" 135 Degree Split Point Cryo-Nitride S&D Set (30333)
- FLEMING SUPPLY Dual Temperature Heat Gun, 1500 Watt, 120V Heating Gun Tool for DIY, Home Improvement, Contractors (756452BAZ)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-3)
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) (84-079)
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- STANLEY 6 Piece Bi-Material Grip Plier Set Dipped Handle (84-079)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SET PLIERS HOSE PINCH (KH1500)
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- Stanley Pliers