Shop All Utility Knife Blades
Stanley
Steel Extra Heavy Duty Replacement Blade 2-7/16 in. L 5 pc
Mfr # 11-931
Zoro # G806431920
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade Material Carbon Alloy Steel
- Primary Cutting Application Multi-Purpose
- Thickness 0.035 in
- Blade Length 2.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-931
- Zoro # G806431920
- UPC # 76174004939
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Length | 2.438 in |
Details
Material | Steel |
Blade Material | Carbon Alloy Steel |
Primary Cutting Application | Multi-Purpose |
Thickness | 0.035 in |
Blade Type | Straight |
Number of Blades Included | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Screw Extractor Set (49-57-9001)
- VEGA Impactech Square 3 Power Bit x 3-1/2 (P190R3A)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/4" (48-20-5015)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2-7/16 in. L 50 pc (11-921L)
- STANLEY FAT MAX 50 BLADES (11-700L)
- STANLEY Stanley 11-921B Heavy Duty Utility Blades (400 Pack) (11-921B)
- STANLEY Stanley 11-921A Heavy Duty Utility Blades W/ Dispenser (100 Pack) (11-921A)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 5 pc (DWHT11131)
- STANLEY Stanley 11-515 Standard Razor Blades (100 Pack) (11-515)
- COSCO 1-Pt Sngle Edge Strap Blde, 2-3/4"W, PK12 (091483)
- Stanley Utility Knife Blades