Shop All Center Punches
This Product is Discontinued
Stanley
Starter Punch, 3/32 x 5-1/2 In (Discontinued)
Mfr # 16-229
Zoro # G1530173
This Product is Discontinued
Key Features
- Length (In.) 5 1/2 in
- Construction Chrome Vanadium Steel
- Characteristics Hardened Striking Surface
- Application Demolition
- Design Forged One-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 16-229
- Zoro # G1530173
- UPC # 076174162295
- Country of Origin China
- Category Center Punches
Dimensions
Length (In.) | 5 1/2 in |
Tip Size (In.) | 3/32 in |
Shank Width | 3/8 in |
Overall Length | 5 1/2 in |
Tip Diameter | 3/32 in |
Tip Size | 3/32 in |
Description
Starter Punch, Punch Type Starter Punch, Tip Size 3/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Overall Length 5 1/2 in, Material Applications Sheet Metal, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.