Shop All Staplers and Tackers
Stanley
Staple Gun, Manual, Heavy Dty, Narrow Crwn
Mfr # TR150
Zoro # G2964306
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Power Source Manual
- Staple Type Heavy Duty Narrow Crown
- Staple Capacity 84
- Nail Type No Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # TR150
- Zoro # G2964306
- UPC # 076174058574
- Country of Origin Multiple
- Category Staplers and Tackers
Dimensions
Crown Width | 27/64 in |
Leg Length | 1/4 in to 9/16 in |
Nail Length | Staples Only |
Overall Length | 7 1/10 in |
Fits Wire Dia. | Not Specified |
Overall Height | 6 3/10 in |
Overall Width | 1 3/10 in |
Overall Length Range | 7 In or Less |
For Staple Leg Length | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in |
For Staple Width | 27/64 in |
Leg Length (In.) | 1/4, 5/16, 3/8, 1/2, 9/16 |
Crown Width (In.) | 27/64 |
Description
Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Standard, For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, Body Material Aluminum, For Staple Width 27/64 in, Staple Capacity 84, Drive Style Straight, Forward Action Stapling Position No, Overall Width 1 3/10 in, Overall Length 7 1/10 in, Overall Height 6 3/10 in, Body Color Yellow, Compatible Staples Arrow T50, Stanley SharpShooter TRA700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3-EDGE SCRPR BLD 1"" (CB10)
- WILDE 4-PIECE HOOK AND PICK SET-VINYL POUCH (SHP904/VP)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- STANLEY Hammer Tacker, Manual, Hvy Duty, 27/64in (PHT250C)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- STANLEY Staple/Nail Gun, Manual, Hvy Duty, 27/64in (7yv49)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- STANLEY Stanley TR150HL Tr150hl, Heavy-Duty Aluminum Staple Gun, High/Low Setting (TR150HL)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- STANLEY Light Duty ABS Staple Gun (TR40)
- Stanley Staplers and Tackers