Shop All Staplers and Tackers
Stanley
Staple Gun, Manual, Heavy Dty, Narrow Crwn
Mfr # TR110
Zoro # G2207651
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Duty Rating Heavy Duty
- Staple Type Heavy Duty Narrow Crown
- Staple Capacity 84
- Nail Type No Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # TR110
- Zoro # G2207651
- UPC # 076174060553
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Crown Width | 27/64 in |
Leg Length | 1/4 in to 9/16 in |
Nail Length | Staples Only |
Overall Length | 7 3/10 in |
Fits Wire Dia. | Not Specified |
Overall Height | 6 3/10 in |
For Staple Width | 27/64 in |
Overall Length Range | 7 In or Less |
Overall Width | 1 3/10 in |
For Staple Leg Length | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in |
Leg Length (In.) | 1/4, 5/16, 3/8, 1/2, 9/16 |
Crown Width (In.) | 27/64 |
Description
Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Standard, For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, Body Material Steel, For Staple Width 27/64 in, Staple Capacity 84, Drive Style Straight, Forward Action Stapling Position No, Overall Width 1 3/10 in, Overall Length 7 3/10 in, Overall Height 6 3/10 in, Body Color Silver, Body Finish Chrome Plated, Compatible Staples Arrow T50, Stanley TRA700, Features Flush Nose, Handle Lock, Staple Indicator Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- CENTRAL TOOLS Dial Indicator Test Kit, .200" (06400-00)
- WIHA Phillips #2 Round (31118)
- MASTER MAGNETICS Retrieving Magnt150#Pull (07542)
- STANLEY DeWalt Heavy Duty Hammer Tacker (DWHTHT450)
- STANLEY Light Duty ABS Staple Gun (TR40)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- STANLEY Stanley TR110 Tr110, Heavy-Duty Steel Staple Gun (TR110)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- STANLEY Heavy Duty Manual Hammer Tacker, Staple Capacity 168 (PHT150C)
- ARROW FASTENER T25 Heavy-Duty Wire and Cable Staple Gun (T25-4H)
- Stanley Fastening Tools