Shop All Hand Rivet Tools
Stanley
Stanley Works Tools MR55C5 Right Angle Riveter-Heavy Duty - 10 in.
Mfr # MR55C5
Zoro # G403792981
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # MR55C5
- Zoro # G403792981
- UPC # 45731035365
- Country of Origin China
- Category Hand Rivet Tools
Description
Right Angle Riveter-Heavy Duty - 10 in.
Slim nose design helps reach hard-to-reach places. Sets 1/8", 5/32" and 3/16" aluminum and steel rivets. Durable steel construction with non-slip grip. Metals, plastic, leather and composite materials can be riveted quickly and permanently with this riveter. Includes three nose pieces (1/8", 5/32", 3/16") and wrench which stores in handle.
Features- Right Angle Riveter-Heavy Duty - 10 in.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Compatible Rivet Sizes: 1/8",3/32",5/32",& 3/16"
- Country Of Origin: Taiwan
- Fastening Tools: Rivet Tools
- Grip Design: Long handle
- Handle Material: plastic
- Rivet Gun Mandrel Sizes Included: 1/8 In., 3/32 In., 5/32 In., 3/16 In.
- Rivet Gun Nose Reach: 0.1875
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Bit Extension, 3/8 in. Shank, 12 in. L (600844)
- YANKEE Reamer, Hand Reamer, 0.6250 In (400-0.625)
- OTC 1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (1949A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.50mm (47265)
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- STANLEY Riveter, Manual, Die-Cast Metal (MR100CG)
- STANLEY Rivet Tool, 1/8 in. Round Head, PK100 (PSS48-1B)
- STANLEY Riveter, Right Angle, Steel, Spring Loaded (MR55C5)
- STANLEY Riveter, Medium Duty Right Angle, Steel (MR33C)
- STANLEY Stanley MR77C Heavy-Duty Swivel Head Riveter (MR77C)
- ZORO SELECT NutRivetGun, 6-32, 8-32, 10-24, 1/4-20 (5TUW7)
- Stanley Hand Rivet Tools