Shop All Screwdrivers
Stanley
Stanley Works Tools 66-101-A Slotted Pocket Screwdriver - 0.125 x 2 in.
Mfr # 66-101-A
Zoro # G504001388
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-101-A
- Zoro # G504001388
- UPC # 76174808131
- Country of Origin China
- Category Screwdrivers
Description
Slotted Pocket Screwdriver - 0.125 x 2 in.
This STANLEY 100 PLUS Screwdriver is built to withstand heavy-duty applications with its 100% acetate handle. This versatile screwdriver works well in a multitude of applications making it a must-have in your toolbox. The pocket clip allows for easy access while on the job.
Features- Slotted Pocket Screwdriver - 0.125 x 2 in.
- Dimension: 0.6 x 0.6 x 4.5 in.
- Cube: 1.62
- Finish: Chrome
- Handle Design: Ergonomic with Antiroll
- Handle Material: Acetate
- Shank Length: 2"
- Shank Material: steel
- Shank Shape: Round
- Standards: ASME
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Tip Size: 1/8"
- Tip Style Group: Slotted
- Tip Style: Slotted
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8 oz Yellow Chalk Refill (CB08Y)
- KLEIN TOOLS Adjustable Spud Wrench, Alloy Steel, 16 in Overall Length, 1-1/2 in Head, Black Oxide (3239)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48228)
- STANLEY Multibit Scrdrvr Fm (69-189)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-186-A)
- STANLEY Stanley Vinyl Grip Standard Slotted Tip Screwdriver, 1/4 x 4, (66-090)
- STANLEY General Purpose Slotted Screwdriver 1/4 in Round (66-164-A)
- STANLEY Stanley 66-158-A 100 Plus® 8 Piece Screwdriver Set (66-158-A)
- MILWAUKEE TOOL 4 in. #1 ECX 1000 Volt Insulated Screwdriver (48-22-2241)
- Stanley Screwdrivers