Shop All Chalk Line Reels
Stanley
Stanley Works Tools 47099 Chalk Line Reel 100 ft. Die Cast
Mfr # 47099
Zoro # G504147260
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 47099
- Zoro # G504147260
- UPC # 76174762853
- Country of Origin China
- Category Chalk Line Reels
Description
Chalk Line Reel 100 ft. Die Cast
Durable die cast case. Felt gasket jugs line. Universal hook.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Chalk Line Reel 100 ft. Die Cast
- Dimension: 0.34 x 0.34 x 0.34 in.
- Cube: 0.04
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 1.75" Std (WSSF-015)
- EPPINGER BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.171.888)
- MITUTOYO Caliper, Digimatic, 100mm (500-150-30)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- STANLEY FATMAX® Aluminum Chalk Line Reel – 100'/30M (47-480L)
- STANLEY FATMAX® Chalk Line Reel – 100'/30M (47-140L)
- STANLEY Combination Square 12 In (46-222)
- STANLEY Die-Cast Chalk Line Reel (47-099)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- STANLEY Premium Die-Cast Handle Combination Square – 12" (46-123)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2315G-200)
- Stanley Chalk Line Reels