Shop All Box, I-Beam, and Torpedo Levels
Stanley
Stanley Works Tools 42468 High Impact Abs Level - 24 in.
Mfr # 42468
Zoro # G604147238
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 42468
- Zoro # G604147238
- UPC # 76174762310
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
High Impact Abs Level - 24 in.
Made from high impact ABS plastic. Durable, shock resistant construction to maintain accuracy. Won't dent like aluminum levels. Top read center vial for easy readability. Measuring scale for multi tasks. Non-marring for use on finished surfaces. High visibility yellow color to easily find level on work site. Three vials.
Features- High Impact Abs Level - 24 in.
- Dimension: 0.88 x 0.88 x 0.88 in.
- Cube: 0.67
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SL Pallet (SL PALLET)
- KLEIN TOOLS Black Leather 8 Pockets, 5164T (5164T)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- K-TOOL INTERNATIONAL Heavy Duty Bolt Cutter, 24" (KTI-57124)
- STANLEY I-Beam 180 Level, 24 in. (42-324)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- STANLEY Torpedo Level 8 In (42-294)
- STANLEY Magnetic Level, 9", Aluminum (42-465)
- STANLEY Beam Level, 24" (43-524)
- STANLEY LEVEL TORPD CONT GRD 9"" (42-465)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- Stanley Box, I-Beam, and Torpedo Levels