Shop All Utility Knives
Stanley
Stanley Works Tools 10179 Retractable Utility Knife -High Vis - 5.875 in.
Mfr # 10179
Zoro # G203893437
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 10179
- Zoro # G203893437
- UPC # 76167781663
- Country of Origin China
- Category Utility Knives
Description
Retractable Utility Knife -High Vis - 5.875 in.
Metal. High visibility fluorescent orange and green color makes it easy to find in tool box, cabinet, or pouch. Interlock nose design secures blade safely between knife halves, even in the most demanding applications. Contoured handle with diagonal ribs for a positive, non-slip grip. Furnished with three 11-921 Heavy Duty utility blades.
Features- Retractable Utility Knife -High Vis - 5.875 in.
- Dimension: 0.22 x 0.22 x 0.22 in.
- Cube: 0.01
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=M06 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032062)
- IRWIN 100' Speed Chalk Reel (1932874)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- STANLEY Folding Pocket Utility Knife Utility, 6 3/4 in L (10-049)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10370)
- STANLEY Stanley 10-179 High Visibility Retractable Blade Utility Knife (10-179)
- STANLEY Retractable Fixed, 6-1/2 in L (10-525)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- STANLEY STANLEY RAZOR BLADES (28-510)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30Y)
- Stanley Utility Knives