Shop All Adjustable Wrenches
Stanley
Stanley Tools Wrench Adjustable 10In Locking 85-610
Mfr # 6427199
Zoro # G704022732
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 6427199
- Zoro # G704022732
- Country of Origin China
- Category Adjustable Wrenches
Description
Two tools in one: traditional adjustable wrench and locking plier. Forged steel body with jaw grips fastener that won't slip off. Exceeds ANSI standards for torque.
Features- Locking
- Size - 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Indexible Pry Bar 8" (82208)
- HHIP MT4 X 100mm Taper Shank Rotating Body For Chucks (3900-6024)
- CRAFTSMAN Tool Set, 66-pc Mobile Mechanics Tool Se (CMMT12020)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- STANLEY Adjustable Wrench – 10" (87-471)
- STANLEY Stanley 85-610 Locking Adjustable Wrench, 10" Long (85-610)
- STANLEY Bi-Material Adjustable Wrench – 12" (90-950)
- CRESCENT 15" Adjustable Tapered Handle Wrench - Boxed (AC215BK)
- Stanley Adjustable Wrenches