Shop All Socket Sets
Stanley
Stanley Tools For The Mechanic 576-85-404 Set Skt 20 Pc .38 Dr 12
Mfr # 576-85-404
Zoro # G704048664
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 576-85-404
- Zoro # G704048664
- UPC # 76174403701
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Stanley sockets employ the Maxi-Drive system: the socket contacts the fastener away fron the co.
Each ratchet handle is ergonomically designed and has an easy-to-use, thumb operated reverse-sw.
Drive Size: 3/8".
Finish: High-Polish Chrome.
Type: Socket Sets.
Height: 3".
Includes: (9) Std. Sockets 3/8 - 7/8", (8) Deep Sockets 3/8 - 13/16", (2) Extensions, Ratchet, Blow Molded Case.
Length: 14.700".
Material: Forged Steel.
Measuring System: Inch.
No. of Points: 12.
Width: 9".
Each ratchet handle is ergonomically designed and has an easy-to-use, thumb operated reverse-sw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 19mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-19)
- EAZYPOWER Hex Power Bit, 7/32", 2" Hex (13217)
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- DRILL AMERICA 1/2" Carbide Tipped Jobber Length Drill Bit (D/ACT1/2)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 60 pcs (STMT71650)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 123 pcs (STMT71652)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 85 pcs (STMT71651)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- STANLEY 40 pc. 1/4" & 3/8" Drive Mechanics Tool Set (STMT71648)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- KO-KEN Socket set 8-19mm 6 Point 200mm Z-series 8 pieces 3/8 Sq. Drive (RS3400MZ/8)
- Stanley Socket Sets