Shop All Punch & Chisel Sets
Stanley
Stanley Tools DWHT16065 Chisel Side Strike
Mfr # 2366300
Zoro # G204032019
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 2366300
- Zoro # G204032019
- UPC # 76174160659
- Country of Origin China
- Category Punch & Chisel Sets
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Chisel Side Strike
- Chisel Material: Carbon
- Handle Material: Plastic
- Product Type: Side Strike Chisel
- Dimension: 13.5" H x 3.9" W x 1.4" L
- Weight: 0.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.240 In, Black (911224000)
- BON TOOL Bon 15-247 Hawk, Stainless Steel 12" X 6", 1 1/2" Lip (15-247)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32004)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 11/16 in Size, Standard Socket, Black Phosphate (49-66-6318)
- STANLEY Chisel Set, Not Tether Capable, 6 Pieces (16-971)
- STANLEY CHISEL SET 3PC WOOD (STHT16727)
- STANLEY NAILSETTER CUSHION 1/32"" (58-911)
- STANLEY Chisel Set, 3 Pieces, 1/2, 3/4, and 1 In. (16-970)
- STANLEY STANLEY 3/8"" CHISEL (16-974)
- STANLEY Stanley 16-299 12 Piece Punch & Chisel Set (16-299)
- MAYHEW PUNCH TAPER DIA PT 1979 (MY31979)
- Stanley Cutting and Shaping Tools