Stanley Tools B2199606 Fatmax Screwdriver Set - 6 Piece
Mfr # B2199606
Zoro # G803767367
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # B2199606
- Zoro # G803767367
- UPC # 76174625165
- Country of Origin China
- Category Screwdriver Sets
Description
Stanley Fatmax FMHT62516 Screwdriver Set -6 Pc Features: Ergonomically designed tri-lobular handle provides more torque than traditional-style screwdrivers for less effort High strength polypropylene handle has textured rubber grip for comfort Magnetic tips help secure grip on fasteners Color-coded handles for easy tip identification Chrome plated bars resist corrosion Bars are fully ground and polished Bars are made of alloy steel and heat treated for strength and durability Shot blasted black oxide tips provide a more precise fit and a textured surface, which provides increased grip and less cam-out when in use Tip identification symbol molded onto side of handle makes tip identification easy
Features- Ergonomically designed tri-lobular handle provides more torque than traditional-style screwdrivers for less effort
- High strength polypropylene handle has textured rubber grip for comfort
- Magnetic tips help secure grip on fasteners
- Color-coded handles for easy tip identification
- Chrome plated bars resist corrosion
- Bars are fully ground and polished
- Bars are made of alloy steel and heat treated for strength and durability
- Shot blasted black oxide tips provide a more precise fit and a textured surface, which provides increased grip and less cam-out when in use
- Tip identification symbol molded onto side of handle makes tip identification easy
- Description: 6 Piece Screwdriver Set
- Number Of Pieces: 6
- Weight 1.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Extension (DW1588)
- BONWAY Bon 32-203 Hardener, Light Grey (32-203)
- MITUTOYO Tube Micrometer 1 to 2" (115-242)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- STANLEY DeWalt ToughSeries 3/16 in. L Demolition Screwdriver Set 4 pc (DWHT65101)
- STANLEY DeWalt Fixed Bar Screwdriver Set 4 pc (DWHT65200)
- STANLEY Screwdriver Set (STHT60799)
- STANLEY DeWalt Fixed Bar Screwdriver Set 10 pc (DWHT65201)
- STANLEY Stanley 66-565 6 PC. Vinyl Comfort Grip Cabinet. Standard, & Phillips Screwdriver Set (66-565)
- WILLIAMS Screwdriver Set, Slotted, Alloy Steel, 6 Pieces (JHW100P-6SD)
- Stanley Screwdrivers and Nutdrivers