Shop All Impact Sockets
Stanley
Stanley Tools 7522618 Socket 0.75 in. Drive 41mm Impact Deep
Mfr # 7522618
Zoro # G603786469
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 7522618
- Zoro # G603786469
- UPC # 76174751529
- Country of Origin China
- Category Impact Sockets
Description
These Impact sockets have "DirectTorque" technology to help prevent rounding of fasteners and to provide better grip. The socket sizes are clearly shown in large font for easy identification during use.
Features- Socket 0.75 in. Drive 41mm Impact Deep
- Weight: 1.865 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MECHANIC MM 12V Battery (E120)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32003X)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J7442H)
- PROTO SKT IMP 3/8" DR HEX 8MM (PO7290-8M)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Impact Socket (SID23232)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34328)
- PROTO 3/8 in Drive Impact Socket 1-1/2 in Socket, black oxide (J7718HT)
- Stanley Sockets & Ratchets