Shop All Impact Sockets
Stanley
Stanley Tools 7522592 Socket 0.75 in. Drive 36mm Impact Deep
Mfr # 7522592
Zoro # G103786457
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 7522592
- Zoro # G103786457
- UPC # 76174751505
- Country of Origin China
- Category Impact Sockets
Description
These Impact sockets have "DirectTorque" technology to help prevent rounding of fasteners and to provide better grip. The socket sizes are clearly shown in large font for easy identification during use.
Features- Socket 0.75 in. Drive 36mm Impact Deep
- Weight: 1.865 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit XZN M14 Triple Square 60mm 16mm Hex Drive (107.16-M14)
- EAZYPOWER Mini Keyless Chuck 1/8" (80364)
- VAUGHAN Double Edged Pull Saw, 10 In, Graduated (56930)
- WESTWARD 3/4 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J211)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/16 inch (653202 1.5/16)
- DEWALT IMPACT READY(R) 7/16" 1/2" Drive 6pt Deep Socket (DW22852)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Stubby Impact Socket (CP55417)
- PROTO SKT IMP 1DR 2-9/16 6PT (PO10041)
- WRIGHT TOOL 3/4 in Drive Impact Socket 33 mm Size, Deep Socket, black oxide (69-33MM)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 7/16 in Size, Standard Socket, Black Phosphate (49-66-6201)
- WRIGHT TOOL 1 in Drive Impact Socket 80 mm Size, Deep Socket, black oxide (89-80MM)
- Stanley Impact Sockets