Stanley

Stanley Tools 7522543 Socket 0.75 in. Drive 27mm Impact Deep


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These Impact sockets have "DirectTorque" technology to help prevent rounding of fasteners and to provide better grip. The socket sizes are clearly shown in large font for easy identification during use.

Features
  • Socket 0.75 in. Drive 27mm Impact Deep
Specifications
  • Weight: 1.168 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.