Shop All Sockets
Stanley
Stanley Tools 7516438 DWMT74595OSP 0.75 Drive 12 Point Socket; 1.5 in.
Mfr # 7516438
Zoro # G003796877
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Standard sockets 3/4 inch drive - 12pt fractional size 1 inch -1/2 Knurled beauty rings to reduce hand slippage premium chrome vanadium steel for strength and durability.
Specifications- Size: 1.5 in.
- Weight: 1.13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER HSS Drill Sets, DA110-SET-1-10.5-WZ90AJ, Coolant Style - no coolant ex (DA110-SET-1-10.5-WZ90AJ)
- GEARWRENCH 1-11/16" 12 Point Long Pattern Satin Combination Wrench (81819)
- GEARWRENCH 1/4" Drive 120XP Dual Material Handle Locking Flex Head Ratchet 9" (81055)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 36 in W x 20 in D (2TCWC)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- STANLEY Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set (STMT71652)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- TEKTON 3/4 Inch Drive x 20 mm 12-Point Socket (SHD32320)
- Stanley Sockets