Shop All Sockets
Stanley
Stanley Tools 7516115 DWMT74553OSP 0.5 Drive 12 Point Socket; 24 mm
Mfr # 7516115
Zoro # G503796933
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deep sockets 1/2 inch drive - 12pt metric size\ 24 inches mm Knurled beauty rings to reduce hand slippage premium chrome vanadium steel for strength and durability.
Specifications- Size: 24 mm
- Weight: 0.56
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Piece Plier Wrench Set Ergonomic Handle (9K 00 80 45 US)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 12" x 7" x 9", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60012)
- IRWIN Chalk&Reel Set-4 Oz Blue (1932880)
- STANLEY Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set (STMT71652)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- STANLEY Stanley 90-950 Bi-Material Adjustable Wrench, 12" Long (90-950)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-11/16 DEEP IM (GP3054D)
- Stanley Sockets