Stanley

Stanley Tools 7515166 DWMT73815 0.5 in. Drive Socket Set


product price: $68.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stanley
  • MFR # 7515166
  • Zoro # G003798840
  • UPC #
    76174738155
  • Country of Origin China
  • Category Socket Sets

Description

Socket wrench sets 10 piece - deep 1/2 inch drive - metric Lockable stacking case durabel transparent lid removable internal tray exceeds ANSI specifications knurled beauty rings help reduce slippage for hand tightening applications. Set includes 1/2 inches Drive Metric deep sockets 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm.

Specifications
  • Size: 0.5 in.
  • Weight: 1.95

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.