Stanley

Stanley Tools 7515133 DWMT73812 0.375 in. Drive Socket Set


product price: $60.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stanley
  • MFR # 7515133
  • Zoro # G703798454
  • UPC #
    76174738124
  • Country of Origin China
  • Category Socket Sets

Description

Deep socket wrench sets 20 piece - sae/metric 3/8 inch drive Lockable stacking case durable transparent lid knurled beauty rings help reduce slippage for hand tightening applications exceeds ANSI specifications removable internal tray. Set includes 3/8 inches Drive SAE deep sockets 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 3/8 inches Drive Metric deep sockets 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.

Specifications
  • Size: 0.375 in.
  • Weight: 5.8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.