Shop All Hammer Parts
Stanley
Stanley Tools 3267754 16 oz Ripping Hammer Set
Mfr # 3267754
Zoro # G204019782
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 3267754
- Zoro # G204019782
- UPC # 76174515114
- Country of Origin China
- Category Hammer Parts
Description
Fiberglass core adds strength and durability in the handle. Reduces vibrations and provides the 'feel of wood'. Exclusive rim temper reduces incidences of chipping or spaling. Forged high-carbon steel head for long life and durability. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage.
Specifications- Color: Silver
- Capacity: 16 oz
- Weight: 1.653 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Furrow Knife 3" Blade (51008)
- RIDGID Diehead, Cmpl 00R 1/8 Npt (36875)
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short (19209)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 24 (GG824-6)
- STANLEY Stanley 57-540 Compo-Cast® Slimline Soft-Face Hammer, 5 oz. (57-540)
- STANLEY Stanley 51-616 Hickory Handle Nailing Hammer Curve Claw, 16 oz. (51-616)
- STANLEY Stanley 54-304 Hickory Handle Magnetic Tack Hammer, 5 oz. (54-304)
- HALDER SIMPLEX Hammer Handle, Wood, 9 1/8 In (3244030)
- LINK HANDLES Closed Back Shovel Handle, 24", Shoulder (66722)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-78 H-0800)
- Stanley Hand Tool Parts