Shop All Impact Sockets
Stanley
Stanley Tools 233326 18mm Impact Socket - 0.5 in. Drive
Mfr # 233326
Zoro # G703773178
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 233326
- Zoro # G703773178
- UPC # 76174751086
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Recessed corners distributes torque across flats - promoting life
- Size: 18mm
- Drive Size: 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- BLACK & DECKER Wheel, 8In (429600-00)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- GATOR CHUCKS Machine Steel Adapter w/L1 Mount:8" PA PB Series lathe chuck (GA FLA-200/L1)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UM)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84341N)
- SUNEX 1/2" Drive Impact Socket 6 (236M)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6350)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2019MD)
- IRWIN Socket Adapter Impact 1/4-1/4 (IWAF36214B10)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2023MD)
- Stanley Impact Sockets