Stanley

Stanley Tools 228384 15mm Impact Socket - 0.5 in. Drive


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Stanley
  • MFR # 228384
  • Zoro # G403773164
  • UPC #
    76174751260
  • Country of Origin Taiwan, Province of China
  • Category Impact Sockets

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Recessed corners distributes torque across flats - promoting life
Specifications
  • Size: 15mm
  • Drive Size: 0.5 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.