Shop All Sockets
Stanley
Stanley Tools 227905 24mm 6 Point Socket - 0.5 in. Drive
Mfr # 227905
Zoro # G603773186
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Recessed corners distributes torque across flats - promoting life
- Size: 24mm
- Drive Size: 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 17 mm 6-Point Metric Deep Socket (1-2371)
- CLE-LINE Drill Bit Dispenser For Jobber Drills 1867 Cle-Line Holds #1-#60, 60 Compartments (C23994)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- GEARWRENCH 12mm 6 Point Combination Wrench (81760D)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- STANLEY Stanley 90-950 Bi-Material Adjustable Wrench, 12" Long (90-950)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- STANLEY Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set (STMT71652)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- Stanley Sockets