Shop All Sockets
Stanley
Stanley Tools 227904 22mm 6 Point Socket - 0.5 in. Drive
Mfr # 227904
Zoro # G603773056
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Recessed corners distributes torque across flats - promoting life
- Size: 22mm
- Drive Size: 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bolt Cutters, Heavy Duty, 36" (KTI-57136)
- MAYHEW PUNCH HOLLOW 3/8" (MY50505)
- IRWIN Marathon 8-1/4 in. D X 5/8 in. Carbide Miter and Table Saw Blade 24 teeth 1 pk (14050ZR)
- SUNEX 1/2Dr. 1/2 Female Pipe Plug Socket (216FP)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- STANLEY Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set (STMT71652)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- WRIGHT TOOL Socket 1/4" Drive 8 Point Standard Socke (2310)
- Stanley Sockets