Shop All Workbenches
Stanley
Stanley STS23151BK 100 Series 31" W 5-Drawer Mobile Workbench
Mfr # STST23151BK
Zoro # G502571180
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STST23151BK
- Zoro # G502571180
- UPC # 721615312028
- Country of Origin United States
- Category Workbenches
Description
STANLEY BLACK & DECKER STS23151BK 100 SERIES 31" W 5-DRAWER MOBILE WORKBENCH THIS 31-INCH WIDE 5-DRAWER MOBILE WORKBENCH IS CONSTRUCTED OF ALL-STEEL FOR STRENGTH AND DURABILITY. IT HAS A MEDIUM DENSITY FIBERBOARD (MDF) WORK SURFACE THAT IS REMOVABLE AND REVERSIBLE, ALONG WITH FIVE 50-POUND LOAD CAPACITY, FULL-EXTENSION BALL-BEARING DRAWER SLIDES, AND A KEYED INTERNAL LOCKING SYSTEM TO SAFEGUARD TOOLS. ITS LOAD RATING IS 500 POUNDS WITH FOUR 4-INCH X 2-INCH CASTERS, TWO OF WHICH LOCK AND SWIVEL. UNIQUE FEATURES OF THIS PRODUCT INCLUDE A MOLDED TOP WITH A POWER TOOL HOLSTER AND COMPARTMENTS TO ORGANIZE SMALL PARTS, SCREWDRIVER STORAGE ALONG THE BACK FOR HOLDING TOOLS IN AN UPRIGHT POSITION, AND A POWER STRIP WITH THREE OUTLETS. LOOK NO FURTHER THAN OUR 100 SERIES METAL STORAGE LINE FOR YOUR HOME GARAGE TOOL STORAGE AND ORGANIZATION NEEDS. CHOOSE FROM A VARIETY OF SIZES IN TOP AND MIDDLE CHESTS, ROLLING CABINETS, AND MOBILE WORKBENCHES, ALL MADE OF 20-24 GAUGE STEEL WITH BLACK STEEL DRAWER TRIM. FEATURES:
- REMOVABLE AND REVERSIBLE MEDIUM DENSITY FIBERBOARD (MDF) WORK SURFACE FULL-EXTENSION BALL-BEARING DRAWER SLIDES FOR SMOOTH OPERATION FIVE 50 LB. LOAD CAPACITY DRAWERS 500 LB. LOAD RATING WITH FOUR 4 IN. X 2 IN. CASTERS, TWO LOCK AND SWIVEL KEYED INTERNAL LOCKING SYSTEM SAFEGUARDS TOOLS MOLDED TOP INCLUDES A POWER TOOL HOLSTER AND COMPARTMENTS TO ORGANIZE SMALL PARTS AROUND AND UNDER THE WORK SURFACE SCREWDRIVER STORAGE ALONG THE BACK HOLDS TOOLS IN AN UPRIGHT POSITION ALL-STEEL CONSTRUCTION PROVIDES STRENGTH AND DURABILITY 9,021 CUBIC INCHES OF STORAGE INCLUDES:
- BUILT-IN POWER STRIP WITH THREE OUTLETS TO CHARGE BATTERIES AND ACCESSORIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- KIPP Connector for 25 mm (1") Square Tube, Tee, A=25, L=121, PA Plastic, Steel Core (K0617.1251512)
- 80/20 Tee Joining Plate, 5 Hole, For 15S (4340)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/2 In, PK5 (5TPJ2)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- Stanley Workbenches