Shop All Sockets
Stanley
Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set
Mfr # STMT71652
Zoro # G002574919
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
STANLEY® STMT71652, 1/4" & 3/8" DRIVE 123 PIECE SOCKET SET CHROME VANADIUM FORGED BODY FOR TORQUE, STRENGTH, AND DURABILITY. FULL POLISH CHROME FINISH FOR ANTI-CORROSION PROTECTION. QUICK RELEASE ALLOWS USER TO REMOVE EXTENSIONS OR SOCKETS WITH ONE HAND. TOUGH AND DURABLE CARRY CASE FOR EASY STORAGE AND MOBILITY. MEETS OR EXCEEDS ANSI SPECIFICATIONS. INCLUDES: 1/4" DRIVE 6 POINT STANDARD: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 INCH, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 MM. 1/4" DRIVE 6 POINT DEEP: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 INCH, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 MM. 3/8" DRIVE 6 POINT STANDARD: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 INCH, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 MM. 3/8" DRIVE 6 POINT DEEP: 5/16, 3/8, 7/16, 1/2, 9/16 INCH, 9, 10, 12, 13 MM. ACCESSORIES: (22) SCREWDRIVER BITS, (16) HEX KEYS, 1/4" DRIVE 3" EXTENSION BAR, 1/4" DRIVE PEAR HEAD RATCHET, 1/4" DRIVE SPINNER HANDLE, 1/4" DRIVE BIT HOLDER, 3/8" DRIVE 6 POINT 5/8" SPARK PLUG SOCKET, 3/8" DRIVE 3" EXTENSION BAR, 3/8" DRIVE PEAR HEAD RATCHET. BLOW-MOLDED CASE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw, 1-3/16 (36-521)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- CHANNELLOCK 7 1/4 in End Cutting Nipper Uninsulated (357)
- MILWAUKEE TOOL TORCH 12" 7TPI Carbide 5PK w Extra 5PK (48-00-5503, 48-00-5503)
- STANLEY Stanley 92-839 99 PC. 1/4" & 3/8" SAE/Metric Black Chrome Laser Etched Socket Set (92-839)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- STANLEY Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set (92-824)
- STANLEY Stanley 90-949 Bi-Material Adjustable Wrench, 10" Long (90-949)
- STANLEY Stanley 85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point (85-388)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E288)
- Stanley Sockets & Ratchets