Shop All Door Closers
Stanley
Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior
Mfr # QDC213F690
Zoro # G5397508
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Closer Series Stanley QDC 200
- Closer Type Compression Stop
- Finish Dark Bronze Painted
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # QDC213F690
- Zoro # G5397508
- UPC # 887838068026
- Country of Origin Korea, Republic of
- Category Door Closers
Details
Item | Door Closer |
Closer Performance | Heavy Duty |
Closer Series | Stanley QDC 200 |
Closer Type | Compression Stop |
Finish | Dark Bronze Painted |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Material | Cast Aluminum |
Standards | ANSI/BHMA, A156.4 Grade 1; ANSI A117.1; UL/cUL; UL10C; UL10B |
Includes | Full Size Cover |
Description
QDC213 Hvy Duty Door Closer,with Cover,
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Latch Retraction Kit (LR100DXK)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281015S)
- OEM OEM: REF: 2003-2019 Nissan / 4-Button Remote Head Key / PN: H0561-3AA0B / CWTWB1U751 (ORHK-NIS-72)
- UNIVERSAL Black; Blue; Green; Purple; White; Yellow, 6 PK (UNV56051)
- STANLEY Manual Hydraulic Stanley Commercial Heavy Duty Closers Door Closer Extra Heavy Duty Aluminum (QDC111 R 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 x 690 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF x 689 x TPN)
- NORTON DOOR CONTROLS 1601689 Adjustable Medium Duty Surface Mounted Door Closer with Sex Nuts Aluminum (1601689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC112R689)
- DESIGN HARDWARE Door Closer, Dark Bronze Painted, Regular Arm, Adjustable Size 1-6 (DH-116-BZ)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPN)
- Stanley Door Closers & Accessories